3 in. 24 ga Vinyl Super Duct Connector
3 in. 24 ga Vinyl Super Duct Connector
Frequently Purchased Together
Product Details
Product Details
- For the connections between equipment and duct sections
- Commercial grade applications
- Isolates vibration and noise to the source
- Extremely strong fabric
- Airtight and waterproof
- Available in a variety of locks, alloys and widths
- Fabric meets UL214
- Designed to meet NFPA 90A and 90B
- Pre-assembled with sheet metal permanently secured to fabric
Specifications
- ASTM:
- ASTM A653-94-G60
- Gauge (metal):
- 24 ga
- Length:
- 100 ft
- Material:
- Steel, Plastic
- Material Type:
- Vinyl
- Width:
- 3 in