This product requires certification to purchase.

35 in. x 10 ft. 20 ga Galvanized Steel Flange

You last purchased this on
 
Ductmate

35® 35 in. x 10 ft. 20 ga Galvanized Steel Flange

Brand image
You last purchased this on
 
Ductmate

35® 35 in. x 10 ft. 20 ga Galvanized Steel Flange

  • Fast #
  • Part #DD3550GA10
  • Item #3811583
  • Manufacturer Part #D3550GA10
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Brand Model Compatibility:
D3A, D3B, DC35 and BD35 Corners
Collection:
35®
Gauge (metal):
20 ga
Length:
10 ft
Material:
Steel



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com