This product requires certification to purchase.

3/8 in. Steel Isolation Hanger

You last purchased this on
 
Ductmate

3/8 in. Steel Isolation Hanger

Brand image
You last purchased this on
 
Ductmate

3/8 in. Steel Isolation Hanger

  • Fast #
  • Part #DDM2723SI
  • Item #850362
  • Manufacturer Part #DM2723SI
3.3 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used to hang commercial systems
  • Reduces noise resulting from HVAC system vibration
  • Designed to accept 3/8" threaded rod
  • Load bearing capacity of 1,100 pounds
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3/8 in
Length:
5-7/8 in
Material:
Steel
Product Type:
Isolation Hanger
Rod Size (in):
3/8 in
Width:
1-13/16 in
Work Load Limit:
1100 lb



Call for Pricing
Call for Pricing