This product requires certification to purchase.

4 in. x 10 ft. Hollow Vane

You last purchased this on
 
Ductmate

4 in. x 10 ft. Hollow Vane

  • Fast #
  • Part #D4VGA24
  • Item #771216
  • Manufacturer Part #4VGA24
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

4 in. x 10 ft. Hollow Vane

  • Fast #
  • Part #D4VGA24
  • Item #771216
  • Manufacturer Part #4VGA24
3.3 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Double-wall vanes are automatically centered and aligned
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Gauge (metal):
24 ga
Length:
10 ft
Material:
Steel
Width:
4 in