8 in. Cammed Access Door
8 in. Cammed Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Insulated
- Double gasketed
- Door includes (2) 24 gauge galvanized steel panels, mechanically locked together
- Available in specialty metals
- Dovetail frames are available for metal ductwork, 1" duct board, or 1-1/2" duct board
- Press-on frames are available for metal ductwork only
- Variety of sizes available
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Access Door
- Width:
- 8 in