This product requires certification to purchase.

45 in. Air Conditioner Mounting Brace

You last purchased this on
 
Ductmate

Air Brace™ 45 in. Air Conditioner Mounting Brace

  • Fast #
  • Part #DAIRBRACE45GA
  • Item #1889706
  • Manufacturer Part #AIRBRACE45GA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

Air Brace™ 45 in. Air Conditioner Mounting Brace

  • Fast #
  • Part #DAIRBRACE45GA
  • Item #1889706
  • Manufacturer Part #AIRBRACE45GA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Direct mount hanging bracket for air conditioners and heat pumps
  • Rugged, steel construction
  • Adjustable width
  • Requires Certification

Specifications

Collection:
Air Brace™
Length:
45 in
Material:
Steel
Product Type:
Wall Bracket