Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 750-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653
- Brand Model Compatibility:
- D3A, D3B, DC35, BD35 Corners
- Gauge (metal):
- 20 ga
- Length:
- 35 ft
- Material:
- Steel