Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- DM25 Flange
- Coating:
- Galvanized
- Duct Cleat Shape:
- Standing S Cleat
- Gauge (metal):
- 20 ga
- Length:
- 6 in
- Material:
- Steel