Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low pressure applications
- Rectangular ductwork
- Double sided neoprene gasket for fast installation
- Gaskets are UL 94HF1 listed
- Service temperature of -20°F to 200°F
- Insulated with high density fiberglass insulation
Specifications
- Gauge (metal):
- 24 ga
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in