This product requires certification to purchase.

3/16 x 1 in. x 25 ft. Grey Butyl Gasket Tape

You last purchased this on
 
Ductmate

DM 440™ 3/16 x 1 in. x 25 ft. Grey Butyl Gasket Tape

  • Fast #
  • Part #D4403161
  • Item #4107946
  • Manufacturer Part #4403/16X1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

DM 440™ 3/16 x 1 in. x 25 ft. Grey Butyl Gasket Tape

  • Fast #
  • Part #D4403161
  • Item #4107946
  • Manufacturer Part #4403/16X1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for rectangular connections
  • Wide range of application temperatures
  • Works under extreme conditions
  • Non-hardening
  • Good adhesion to galvanized, aluminized, stainless steel and other metal surfaces
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
DM 440™
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
25 ft
Material:
Rubber
Material Type:
Butyl
Product Type:
Seal Tape
Thickness:
3/16 in
Width:
1 in