This product requires certification to purchase.

3/4 in. Weld Pin (Pail of 5000)

You last purchased this on
 
Ductmate

3/4 in. Weld Pin (Pail of 5000)

  • Fast #
  • Part #DWP75GA10P5
  • Item #2399398
  • Manufacturer Part #WP.75GA10P5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

3/4 in. Weld Pin (Pail of 5000)

  • Fast #
  • Part #DWP75GA10P5
  • Item #2399398
  • Manufacturer Part #WP.75GA10P5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 60 KSI tensile strength
  • 18% elongation
  • 69 - 100 Rb hardness
  • For 150# flanges
  • Lengths for two flanges & one wafer butterfly valve (per API 609 dimensions)
  • Material: Carbon steel
  • Finish: Zinc plated
  • Sizes: 2 in to 12 in
  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Diameter:
3/4 in
Package Quantity:
Pail of 5000
Product Type:
Weld Pin