18 in 18 ga Hot Dipped Galvanized Steel Round Flange Connection
Econoflange™ 18 in 18 ga Hot Dipped Galvanized Steel Round Flange Connection
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Econoflange™
- Duct Size:
- 18 in
- Gauge (metal):
- 18 ga
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Round