Galvanized Steel Duct Cleat
Galvanized Steel Duct Cleat
Frequently Purchased Together
Product Details
Product Details
- Available Galvanized Stainless Steel or Aluminum
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Standing S Cleat
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 1 in