100 ft. x 60 x 1 in. Plastic Duct Liner
PolyArmor™ 100 ft. x 60 x 1 in. Plastic Duct Liner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- PolyArmor™
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Duct Liner
- R value:
- R4.2
- Thickness:
- 1 in
- Width:
- 60 in