This product requires certification to purchase.

1 gal Duct Sealant in Grey

You last purchased this on
 
Ductmate

PROseal® 1 gal Duct Sealant in Grey

  • Fast #
  • Part #DPROSEAL1
  • Item #771317
  • Manufacturer Part #PROSEAL1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

PROseal® 1 gal Duct Sealant in Grey

  • Fast #
  • Part #DPROSEAL1
  • Item #771317
  • Manufacturer Part #PROSEAL1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low, medium and high pressure applications
  • For use on metal duct or flexible ductwork
  • Indoor or outdoor application
  • Excellent adhesion
  • Excellent flexibility
  • UL 181B-M listed
  • UL 723 classified
  • Conforms to the requirements of NFPA 90A and 90B
  • Mildew resistant
  • No VOCs
  • Requires Certification

Documents


Specifications

Application:
Ducts
CARB OTC LEED Compliant:
No
Collection:
PROseal®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Material:
Rubber, Synthetic Fiber
Material Type:
Latex
NSF Certified:
No
Product Type:
Duct Sealant
SCAQMD Compliant:
Yes
Size:
1 gal
Temperature Range:
-25 to 220 Deg F
UL Listed:
UL 181B-M/UL 723