12 in. Galvanized Spiralmate Connecting System
Spiralmate® 12 in. Galvanized Spiralmate Connecting System
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each system includes two flanges and one closure ring.
- Simplifies round duct installation.
- Air-tight, consistent connections with no additional sealing required.
- Can be installed on-site.
- Available galvanized, stainless steel, and aluminum.
- WF = 1/2" I.P.S. adapters
- Metal pop-up
- Vandal resistant elbow handle with red/blue handle indicators
- ADA
Specifications
- Collection:
- Spiralmate®
- Diameter:
- 12 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 13/16 in