This product requires certification to purchase.

14 Galvanized SPIRALMATE CONN SYS

You last purchased this on
 
Ductmate

Spiralmate® 14 Galvanized SPIRALMATE CONN SYS

  • Fast #
  • Part #DSM14GA
  • Item #771307
  • Manufacturer Part #SM14GA
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ductmate

Spiralmate® 14 Galvanized SPIRALMATE CONN SYS

  • Fast #
  • Part #DSM14GA
  • Item #771307
  • Manufacturer Part #SM14GA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each system includes two flanges and one closure ring.
  • Simplifies round duct installation.
  • Air-tight, consistent connections with no additional sealing required.
  • Can be installed on-site.
  • Available galvanized, stainless steel, and aluminum.
  • Requires Certification

Specifications

Collection:
Spiralmate®
Diameter:
14 in
Gauge (metal):
26 ga
Material:
Steel
Vent Duct Shape:
Round
Width:
13/16 in