30 Galvanized SPIRALMATE CONN SYS
Spiralmate® 30 Galvanized SPIRALMATE CONN SYS
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Each system includes two flanges and one closure ring.
- Simplifies round duct installation.
- Air-tight, consistent connections with no additional sealing required.
- Can be installed on-site.
- Available galvanized, stainless steel, and aluminum.
Specifications
- Collection:
- Spiralmate®
- Diameter:
- 30 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 1-1/2 in