Stainless Steel Corner Duct
Stainless Steel Corner Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- D35 Ductmate Flange
- Gauge (metal):
- 16 ga
- Height:
- 4-1/4 in
- Material:
- Stainless Steel
- UL Listed:
- No