Steel Clutcher
Clutcher® Steel Clutcher
Product Details
Product Details
- Eliminates the need to stock pre-cut wire
- Tapered bore design for fast and easy installation
- Easily adjust hanging height by hand
- Offers a 5 to 1 safety factor
Documents
Specifications
- Collection:
- Clutcher®
- Color Finish Name:
- Grey
- Height:
- 7 in
- Length:
- 9 in
- Material:
- Steel
- Product Type:
- Hanging System
- Width:
- 7 in