18 ga Hot Dip Galvanized Duct Hanger with Washer
18 ga Hot Dip Galvanized Duct Hanger with Washer
Package Quantity Info:
Each: 1 Inner Pack: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-punched channel section
- To suspend rectangular or oval ductwork
- Hot-dipped galvanized
- Eliminate hard-to-cut and punch angle iron
- Lightweight
- Easy to cut
- Neat, professional appearance
Specifications
- Application:
- Ducts
- Coating:
- Hot Dip Galvanized
- FM Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 2 in
- Length:
- 20 ft
- Product Type:
- Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- UPC:
- 747548001204
- Width:
- 1-1/2 in
- Work Load Limit:
- 1100 lb