This product requires certification to purchase.

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Dundas Jafine

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DAF450UL
  • Item #1359143
  • Manufacturer Part #AF450UL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dundas Jafine

4 in. x 50 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DAF450UL
  • Item #1359143
  • Manufacturer Part #AF450UL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for general purpose exhaust applications
  • Features maximum operating temperature of 250° F
  • Requires Certification

Documents


Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
50 ft
Material:
Aluminum Foil
UL Listed:
UL 181
Vent Duct Shape:
Round