6 in. Plastic Roof Jack in Black
6 in. Plastic Roof Jack in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Deal for exhausting kitchen or bathroom fans through the roof
- UV resistant stabilizer helps prevent discoloration
- Molded barrier ring helps prevent leakage
- Includes a removable collar for easy duct connection/installation
Specifications
- Application:
- Bathroom, Kitchen
- Color Finish Name:
- Black
- Diameter:
- 6 in
- Height:
- 6-1/2 in
- Length:
- 13-3/4 in
- Material:
- Plastic
- Material Type:
- Copolymer
- Width:
- 11-3/10 in