Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hood pipe diameter: 4"
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in