This product requires certification to purchase.

Magnetic Locator with Soft Case

You last purchased this on
 
Dunham and Morrow

DML2000XRM Magnetic Locator with Soft Case

  • Fast #
  • Part #SDML2000XRM
  • Item #5092089
  • Manufacturer Part #DML2000-XRM
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dunham and Morrow

DML2000XRM Magnetic Locator with Soft Case

  • Fast #
  • Part #SDML2000XRM
  • Item #5092089
  • Manufacturer Part #DML2000-XRM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Visual output: 3-1/2" digit LCD panel meter
  • Separate power and sensitivity controls
  • Six sensitivity settings where each range change triples the sensitivity
  • Low battery indicator with red flashing LED starts with 3 hours of operating time left
  • Locates magnetic and PK nails, manhole covers, marker magnets, corner markers, curb and valve boxes
  • Comes standard with a paddled carrying case and instruction manual
  • Audio signal increases as you approach a magnetic target
  • Audio output: Variable frequency (20 to 3,500 hertz)
  • Made in the USA
  • Waterproof from base to tip of sensor, roughly 36"
  • Requires Certification

Recommended Accessories


Specifications

Application:
Detection
Average Life:
60 h
Battery Size:
AA
Battery Type:
Alkaline
Brand Model Compatibility:
DML2000
Collection:
DML2000XRM
Color Finish Name:
Grey, Black
Display Type:
LCD
Length:
43 in
Material:
Aluminum, Plastic
Power Source:
Battery
Tool Type:
Magnetic Locator
Weight:
2 lb
Width:
3-3/4 in