This product requires certification to purchase.

Lightweight PVC Knee Boot with Plain Toe Black Size 12

You last purchased this on
 
Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 12

  • Fast #
  • Part #O8677512
  • Item #7682051
  • Manufacturer Part #86775-12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 12

  • Fast #
  • Part #O8677512
  • Item #7682051
  • Manufacturer Part #86775-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for general maintenance and utility work where waterproof protection is needed
  • Lightweight modern design 25% lighter than classic PVC boots
  • Boots feature a pull tab for easy donning and doffing
  • Sloped comfort rim
  • Energy absorbing BAY-LOC outsole with channels to repel water
  • Plain toe
  • Steel toe style complies with ASTM F2413-11 M 1/75 C/75
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2413 2011 M I/75 C/75
Collection:
Chesapeake
Color Finish Name:
Black
Gender:
Mens
Material:
Plastic
Material Type:
PVC
Shoe Size:
12
Weight:
3.8 lb