Lightweight PVC Knee Boot with Plain Toe Black Size 13
Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 13
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for general maintenance and utility work where waterproof protection is needed
- Lightweight modern design 25% lighter than classic PVC boots
- Boots feature a pull tab for easy donning and doffing
- Sloped comfort rim
- Energy absorbing BAY-LOC outsole with channels to repel water
- Plain toe
- Steel toe style complies with ASTM F2413-11 M 1/75 C/75
Documents
Specifications
- ASTM:
- ASTM F-2413 2011 M I/75 C/75
- Collection:
- Chesapeake
- Color Finish Name:
- Black
- Gender:
- Mens
- Material:
- Plastic
- Material Type:
- PVC
- Shoe Size:
- 13
- Weight:
- 3.8 lb