This product requires certification to purchase.

You last purchased this on
 
Duo-Corp

  • Fast #
  • Part #DWHBVW3222
  • Item #1895021
5 out of 5 Customer Rating
You last purchased this on
 
Duo-Corp

  • Fast #
  • Part #DWHBVW3222
  • Item #1895021
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3/4" insulated glass
  • Fully weather-stripped
  • Great value
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3/4 in
Height:
22 in
Material:
Plastic
Material Type:
Vinyl
Width:
32 in