This product requires certification to purchase.

You last purchased this on
 
Duo-Corp

  • Fast #
  • Part #DWHVBW3214
  • Item #1895005
4.5 out of 5 Customer Rating
You last purchased this on
 
Duo-Corp

  • Fast #
  • Part #DWHVBW3214
  • Item #1895005
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • fully weather-stripped.
  • Great Value
  • Requires Certification

Specifications

Depth:
3/4 in
Height:
14 in
Length:
14 in
Material:
Plastic
Material Type:
Vinyl
Width:
32 in