2XL Size Heavy Skid-Resist Tyvek Coverall
2XL Size Heavy Skid-Resist Tyvek Coverall
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comfort fit design
- Elastic wrist
- Elastic waist
- Serged seams
- Respirator fit hood
- Attached skid-resistant boots
Specifications
- Clothing Size:
- 2XL
- Color Finish Name:
- White
- Material:
- Tyvek®
- Quick Release:
- No
- Reusable:
- No