This product requires certification to purchase.

36 x 28 in. Bib Style Apron

You last purchased this on
 
Dupont Protective Apparel

36 x 28 in. Bib Style Apron

  • Fast #
  • Part #D251TY273BWH
  • Item #4601829
  • Manufacturer Part #251-TY273BWH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dupont Protective Apparel

36 x 28 in. Bib Style Apron

  • Fast #
  • Part #D251TY273BWH
  • Item #4601829
  • Manufacturer Part #251-TY273BWH
3.7 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides enhanced frontal protection from chest to past the waistline
  • Durable Tyvek® material
  • Ties at waist
  • Bound seams at the neck
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
36 in
Width:
28 in