4XL Size Tyvek Coverall with Attached Hood (Case of 25)
4XL Size Tyvek Coverall with Attached Hood (Case of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for lead/asbestos abatement, spray painting and general maintenance
- Durable
- Attached respirator-fit hood with elastic around face opening
- Zipper extends to chin for complete neck coverage
- Elastic openings at wrists and ankles
- Barrier for particles down to 1 micron
- Reinforced high-stress areas
Specifications
- Clothing Size:
- 4XL
- Color Finish Name:
- White
- Material:
- Tyvek®
- Package Quantity:
- Case of 25
- Quick Release:
- No
- Reusable:
- No