This product requires certification to purchase.

XXL Snap Front Long Sleeve Disposable Shirt in White

You last purchased this on
 
Dupont Protective Apparel

Dupont XXL Snap Front Long Sleeve Disposable Shirt in White

  • Fast #
  • Part #DTY303SWH2X005000
  • Item #6091209
  • Manufacturer Part #TY303SWH2X005000
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dupont Protective Apparel

Dupont XXL Snap Front Long Sleeve Disposable Shirt in White

  • Fast #
  • Part #DTY303SWH2X005000
  • Item #6091209
  • Manufacturer Part #TY303SWH2X005000
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clothing Size:
XXL
Collection:
Dupont
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Material:
Tyvek®
Reusable:
Yes