L Size Shoe Cover (Case of 200)
L Size Shoe Cover (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Covers feet in a barrier that keeps out particles down to 1 micron in size
- Elastic top helps secure cover to almost any size shoe
- Delivers consistent protection even after wear and abrasion
Specifications
- Color Finish Name:
- Grey
- Disposable:
- No
- Gender:
- Unisex
- Material:
- Tyvek
- Package Quantity:
- Case of 200
- Shoe Size:
- L