This product requires certification to purchase.

2XL Size ProShield and NexGen Coverall with Front Zip

You last purchased this on
 
Dupont Protective Apparel

ProShield® NexGen® 2XL Size ProShield and NexGen Coverall with Front Zip

  • Fast #
  • Part #D251NG120S2XL
  • Item #4601841
  • Manufacturer Part #251-NG120S-2XL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dupont Protective Apparel

ProShield® NexGen® 2XL Size ProShield and NexGen Coverall with Front Zip

  • Fast #
  • Part #D251NG120S2XL
  • Item #4601841
  • Manufacturer Part #251-NG120S-2XL
3.1 out of 5 Customer Rating

X Points
per BOX

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for use in automotive refinishing, waste cleanup and remediation
  • Protects against non-hazardous particles, light liquid splashes, aerosols
  • Laydown collar
  • Requires Certification

Specifications

Clothing Size:
2XL
Collection:
ProShield® NexGen®
Color Finish Name:
White
Material:
Film Laminate
Quick Release:
No
Reusable:
No