3XL Size ProShield and NexGen Coverall
ProShield® NexGen® 3XL Size ProShield and NexGen Coverall
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Protects against non-hazardous particles, light liquid splashes, aerosols
- Attached respirator-fit hood with elastic around face opening
- Zipper extends to chin for complete neck coverage
- Elastic openings at wrists and ankles
Specifications
- Clothing Size:
- 3XL
- Collection:
- ProShield® NexGen®
- Color Finish Name:
- White
- Material:
- Film Laminate
- Quick Release:
- No
- Reusable:
- No