3XL Size ProShield and NexGen Coverall with Front Zip
ProShield® NexGen® 3XL Size ProShield and NexGen Coverall with Front Zip
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for use in automotive refinishing, waste cleanup and remediation
- Protects against non-hazardous particles, light liquid splashes, aerosols
- Laydown collar
Specifications
- Clothing Size:
- 3XL
- Collection:
- ProShield® NexGen®
- Color Finish Name:
- White
- Material:
- Film Laminate
- Quick Release:
- No
- Reusable:
- No