XL Size Tyvek Coverall with Front Zip, Elastic Sleeve and Ankle and Attached Hood (Case of 25)
XL Size Tyvek Coverall with Front Zip, Elastic Sleeve and Ankle and Attached Hood (Case of 25)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comfort fit design
- Elastic wrist and ankles
- Elastic waist
- Serged seams
- Respirator fit hood
Specifications
- Clothing Size:
- XL
- Color Finish Name:
- White
- Material:
- Tyvek®
- Package Quantity:
- Case of 25
- Quick Release:
- No
- Reusable:
- No