This product requires certification to purchase.

1 x 1 in. MIPT PVC Nipple

You last purchased this on
 
Dura Plastic

1 x 1 in. MIPT PVC Nipple

  • Fast #
  • Part #D08303
  • Item #1836270
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dura Plastic

1 x 1 in. MIPT PVC Nipple

  • Fast #
  • Part #D08303
  • Item #1836270
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Nipple
Length:
1 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No