Vacuum Breaker 1 in. Stainless Steel Valve Repair Part
BSSV Vacuum Breaker 1 in. Stainless Steel Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1 in. to 4 in. size
- 450 to 6000 CWP
- Threaded O.D. (MNPT)
- Unthreaded inlet bore
- Stainless steel construction
- Spring-assisted silent closing
- Horizontal or vertical installation
- Tight shut-off - lapped disc & seat
- Easy maintenance
- Versatile
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B1.20.1
- Adjustable:
- No
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Collection:
- BSSV
- Diameter - Inside 1:
- 14/25 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 303, 316
- NSF Certified:
- No
- Product Type:
- Vacuum Breaker
- Recommended Valve Application:
- Boiler, Irrigation, Steam, Storage Tank
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1 in
- Weight:
- 0.38 lb