3V CR2 Lithium Battery
3V CR2 Lithium Battery
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 12960-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use in household items like cameras, electronics, and more.
- Long Lasting Power: Duracell high power lithium batteries are designed and developed for long lasting performance.
- Duracell guarantees these batteries against defects in material and workmanship.
- #1 Trusted Battery Brand.
- 10 year average shelf life
Specifications
- Battery Size:
- CR2
- Battery Type:
- Lithium
- CE Approved:
- No
- Length:
- 1-3/50 in
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 167 Deg F (-20 to 75 Deg C)
- UL Listed:
- No
- Volts:
- 3V
- Weight:
- 11 g
- Width:
- 61/100 in