This product requires certification to purchase.

3V Lithium Button Battery

You last purchased this on
 
Duracell

3V Lithium Button Battery

  • Fast #
  • Part #DDL2032
  • Item #7060565
  • Manufacturer Part #4133303545
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

3V Lithium Button Battery

  • Fast #
  • Part #DDL2032
  • Item #7060565
  • Manufacturer Part #4133303545
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 43200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reliable for medical devices, security devices, electronics, calculators and more.
  • Long Lasting Power: Duracell coin batteries are engineered for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 10 year average shelf life
  • Requires Certification

Specifications

ANSI:
ANSIC18.3MPart1,ANSIC18.3MPart2,ANSIC18.4
Average Life:
10 yr
Battery Application Type:
General
Battery Size:
CR2032
Battery Type:
Lithium
CE Approved:
No
Height:
3-1/2 in
Length:
1/4 in
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Volts:
3V
Weight:
0.01 lb
Width:
1-3/4 in