This product requires certification to purchase.

1.5V Coppertop D Battery 4-Pack

You last purchased this on
 
Duracell

Coppertop® 1.5V Coppertop D Battery 4-Pack

  • Fast #
  • Part #DMN1300R4Z17
  • Item #4631234
  • Manufacturer Part #4133303361
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Coppertop® 1.5V Coppertop D Battery 4-Pack

  • Fast #
  • Part #DMN1300R4Z17
  • Item #4631234
  • Manufacturer Part #4133303361
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use in household items like flashlights, toys and more.
  • Designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 10 year average shelf life
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Average Life:
10 yr
Battery Application Type:
General
Battery Size:
D
Battery Type:
Alkaline
Collection:
Coppertop®
Height:
4-13/25 in
Length:
2-1/2 in
Package Quantity:
Pack of 4
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
Volts:
1.5V
Weight:
1.30 lb
Width:
3-469/500 in