1.5V D Alkaline Battery 2-Pack
Coppertop® 1.5V D Alkaline Battery 2-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 2592-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use in household items like flashlights, toys and more.
- Designed and developed for long lasting performance.
- Duracell guarantees these batteries against defects in material and workmanship.
- #1 Trusted Battery Brand.
- 10 year average shelf life
Specifications
- ANSI:
- ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
- Average Life:
- 10 yr
- Battery Application Type:
- General
- Battery Size:
- D
- Battery Type:
- Alkaline
- Collection:
- Coppertop®
- Height:
- 4-1/2 in
- Length:
- 1-343/1000 in
- Package Quantity:
- Pack of 2
- Temperature Range:
- -20 to 54 Deg C (-4 to 129.2 Deg F)
- Volts:
- 1.5V
- Weight:
- 0.50 lb
- Width:
- 3-3/4 in