This product requires certification to purchase.

6V Lithium Photo Battery

You last purchased this on
 
Duracell

Coppertop® 6V Lithium Photo Battery

  • Fast #
  • Part #DDL245BPK
  • Item #4916213
  • Manufacturer Part #4133366197
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Coppertop® 6V Lithium Photo Battery

  • Fast #
  • Part #DDL245BPK
  • Item #4916213
  • Manufacturer Part #4133366197
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 9360
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use in household items like cameras, electronics, and more.
  • Long Lasting Power: Duracell high power lithium batteries are designed and developed for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 10 year average shelf life
  • Requires Certification

Specifications

ANSI:
ANSIC18.3MPart1,ANSIC18.3MPart2,ANSIC18.4
Battery Application Type:
General
Battery Size:
CR245
Battery Type:
Lithium
CE Approved:
No
Collection:
Coppertop®
Length:
69/100 in
Temperature Range:
-20 to 75 Deg C (-4 to 167.0 Deg F)
Volts:
6V
Weight:
0.07 lb