This product requires certification to purchase.

9V Bulk Battery 12-Pack

You last purchased this on
 
Duracell

Coppertop® 9V Bulk Battery 12-Pack

  • Fast #
  • Part #DMN1604BKD
  • Item #4631930
  • Manufacturer Part #4133352448
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Coppertop® 9V Bulk Battery 12-Pack

  • Fast #
  • Part #DMN1604BKD
  • Item #4631930
  • Manufacturer Part #4133352448
5 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 4320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Trusted power
  • Reliable performance
  • Features Duralock Power Preserve™ Technology
  • CopperTop alkaline batteries with Duralock provide power to your lifestyle in devices like: Toys, remotes, flashlights, calculators, clocks, radios, portable electronics, wireless mice and keyboards
  • Size: 9V
  • Requires Certification

Specifications

ANSI:
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4M
Average Life:
10 yr
Battery Application Type:
Toys, Remote Controls, Flashlights, Calculators, Radios, Wireless Microphones
Battery Size:
9V
Battery Type:
Alkaline
CE Approved:
No
Collection:
Coppertop®
Height:
1-93/100 in
Length:
67/100 in
Package Quantity:
Pack of 12
Smart Home Enabled:
No
Temperature Range:
-20 to 54 Deg C (-4 to 129.2 Deg F)
UL Listed:
No
Volts:
9V
Weight:
0.07 lb
Width:
1-13/500 in