6V Alkaline Spring Term Lantern Battery
Coppertop® 6V Alkaline Spring Term Lantern Battery
Frequently Purchased Together
Product Details
Product Details
- Designed for lantern flashlights.
- Designed and developed for long lasting performance.
- Duracell guarantees these batteries against defects in material and workmanship.
- #1 Trusted Battery Brand.
- 5 year average shelf life
Specifications
- Battery Application Type:
- Industrial
- Battery Size:
- 6V
- Battery Type:
- Alkaline
- Collection:
- Coppertop®
- Temperature Range:
- -4 to 130 Deg F
- Weight:
- 1.37 lb