Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 11880-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for use in household items like cameras, electronics, and more.
- Long Lasting Power: Duracell high power lithium batteries are designed and developed for long lasting performance.
- Duracell guarantees these batteries against defects in material and workmanship.
- #1 Trusted Battery Brand.
- 10 year average shelf life
Specifications
- Battery Application Type:
- Cameras, Flashlights, Security Devices, Wireless Sensors
- Battery Size:
- CR123A
- Battery Type:
- Lithium
- CE Approved:
- No
- Length:
- 1-7/20 in
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 167 Deg F (-20 to 75 Deg C)
- UL Listed:
- No
- Volts:
- 3V
- Weight:
- 17 g
- Width:
- 33/50 in