This product requires certification to purchase.

Door Lock Alkaline Battery

You last purchased this on
 
Duracell

Door Lock Alkaline Battery

  • Fast #
  • Part #DPXBPSTYLE28110
  • Item #9866238
  • Manufacturer Part #4133303802
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Duracell

Door Lock Alkaline Battery

  • Fast #
  • Part #DPXBPSTYLE28110
  • Item #9866238
  • Manufacturer Part #4133303802
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Battery Application Type:
Door Lock
Battery Size:
6V
Battery Type:
Alkaline
Brand Model Compatibility:
A28100, A28110, MT
Temperature Range:
-4 to 130 Deg F (-20 to 54 Deg C)
UL Listed:
No
Weight:
0.22 lb