1.5V D Alkaline Battery (Pack of 12)
Procell® 1.5V D Alkaline Battery (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 10080-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal in high drain professional devices that require a high amount of power or peaks of power, such as touchless dispensers, electronic safes, security equipment, led flashlights and other high tech devices.
- Recommended for scheduled battery replacement programs
- Designed for intermittent use
- Meets all major quality, safety and environmental standards
- 7 year average shelf life
- Lower operating costs due to fewer battery replacements
- New PROCELL INTENSE battery technology
Specifications
- ANSI:
- ANSI C18.1M
- Battery Application Type:
- Flashlights, Medical Devices
- Battery Size:
- D
- Battery Type:
- Alkaline
- CE Approved:
- No
- Collection:
- Procell®
- Length:
- 2-21/100 in
- Package Quantity:
- Pack of 12
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 130 Deg F (-20 to 54 Deg C)
- UL Listed:
- No
- Volts:
- 1.5V
- Weight:
- 140 g
- Width:
- 1-17/50 in